
Drop in T-Nut, Steel, Zinc-Plated
Mfr # 13107
Zoro # G0814517
product price: $2.15
/eaSold in multiples of 4 for $8.60
Key Features
Series
45 Series
Color
Bright
Weight
0.01
Fastener Finish
Zinc
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13107
Zoro #
G0814517
UPC #
-
Country of Origin
China
Dimensions
Dia./Thread Size
M5
Details
Series
45 Series
Color
Bright
Weight
0.01
Fastener Finish
Zinc
Basic Material
Steel
Nut Style
Slide in T- Nut with Holding Spring
System of Measurement
Metric
Description
T-Nut, Steel, Zinc-Plated, Fastener Thread Size M5, Fastener Thread Length 6 mm, T-Nut, Slide-In, Metric, Compatible Brand and Series 80/20 45 Series, 45 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.