Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SlottedCornerBracket, Aluminum, 18mm, 18mm

  • Mfr # 14059

  • Zoro # G0815768


product price: $1.55
/ea
Sold in multiples of 7 for $10.85

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14059
Zoro #
G0815768
UPC #
-
Country of Origin
China

Description

Inside Corner Bracket, Unfinished, Number of Mounting Holes 2, Overall Height 18 mm, Slide-In, Black BHSCS and Standard Slide-In T-Nut; Black BHSCS with Slide-In Economy T-Nut Block; Blue SHCS with Slide-In Economy T-Nut Offset Thread, Overall Length 18 mm, Overall Width 18 mm, Fastener Thread Length 8 mm, 3/8 in, 10 mm, Aluminum, Fastener Thread Size #10-32, M5, Inside Corner Bracket Style Slotted, System of Measurement Metric, Inside Corner Bracket, For Slot Width 5 5/16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.