
SlottedCornerBracket, Aluminum, 18mm, 18mm
Mfr # 14061
Zoro # G0815670
product price: $1.65
/eaSold in multiples of 7 for $11.55
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14061
Zoro #
G0815670
UPC #
-
Country of Origin
China
Details
Item
Slotted Corner Bracket 2 Hole 18mm
Description
Inside Corner Bracket, Unfinished, Number of Mounting Holes 2, Overall Height 18 mm, Slide-In, Black BHSCS and Standard Slide-In T-Nut; Blue SHCS with Slide-In Economy T-Nut Offset Thread, Overall Length 18 mm, Overall Width 18 mm, Fastener Thread Length 3/8 in, 10 mm, Aluminum, Fastener Thread Size #10-32, M5, Inside Corner Bracket Style Slotted, System of Measurement Metric, Inside Corner Bracket, For Slot Width 5 5/16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.