Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SlottedCornerBracket, Zinc, 28mm, 28mm

  • Mfr # 14067

  • Zoro # G0815628


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14067
Zoro #
G0815628
UPC #
-
Country of Origin
Germany

Description

Inside Corner Bracket, Unfinished, Number of Mounting Holes 2, Overall Height 28 mm, Drop-In, Black (SHCS) with Standard Drop-In T-Nut, Overall Length 28 mm, Overall Width 28 mm, Fastener Thread Length 12 mm, Zinc, Fastener Thread Size M6, Inside Corner Bracket Style Slotted, System of Measurement Metric, Inside Corner Bracket, For Slot Width 6 1/2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.