
Small Plastic Door Handle-Red
Mfr # 25-2882
Zoro # G0823669
product price: $9.89
/eaKey Features
Material
Glass-Filled Nylon
Finish
Textured
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25-2882
Zoro #
G0823669
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Material
Glass-Filled Nylon
Finish
Textured
Color
Red
Description
Door Handle, 25 Series, 30 Series, Metric, Overall Height 112 mm, Overall Length 36 mm, Overall Width 21 mm, Glass-Filled Nylon, Textured, Red, Slide-In, T-Slot, Fastener Thread Size M6, Compatible Brand and Series 80/20, Compatible Manufacturer Model Number 75-3470, 75-3521
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.