Zoro Homepage

Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length

  • Mfr # 3000

  • Zoro # G0801418


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Screw Length
1/2 in
Material
Stainless Steel
Finish
Plain
Drive Size
3/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000
Zoro #
G0801418
UPC #
-
Country of Origin
United States

Dimensions

Screw Length
1/2 in
Drive Size
3/16 in
Fastener Length
1/2 in

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Weight
0.094

Description

Bolt Assembly, Zinc-Plated, Fastener Thread Size 5/16 In.-18, Fastener Thread Length 1/2 in, T-Nut, Flanged Button Head Socket Cap, Threaded Hole Location Double, Slide-In, Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.