Zoro Homepage

Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length

  • Mfr # 3004

  • Zoro # G0801573


product price: $0.99
/ea
Sold in multiples of 9 for $8.91

Key Features

Material
Stainless Steel
Finish
Plain
Drive Size
5/32 in
System of Measurement
Inch
Series
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3004
Zoro #
G0801573
UPC #
-
Country of Origin
United States

Dimensions

Screw Length
3/4 in
Drive Size
5/32 in
Fastener Length
3/4 in

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Series
No
Color
No
Weight
0.022

Description

Bolt Assembly, Zinc-Plated, Fastener Thread Size 1/4 In.-20, Fastener Thread Length 3/4 in, Hex Nut, Flanged Button Head Socket Cap, Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.