Zoro Homepage

Sq 1" Sgl Flanged Qf 145" Profile

  • Mfr # 9005-145

  • Zoro # G0844081


product price: $53.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9005-145
Zoro #
G0844081
UPC #
-
Country of Origin
United States

Details

Item
Sq 1" Sgl Flanged Qf 145" Profile

Description

Single-Flanged Tube Profile, Single-Flanged Tube Profile, Profile Height 1 in, Wall Thickness 1/16 in, Slot Width Not Applicable, Flange Height 1/2 in, Clear, Anodized, Aluminum, Nominal Length 12 ft, Inch, Profile Width 1 in, Yield Strength 25,000 psi, Number of Open Slots 0, Tube Profile Type Single-Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.