
Sq. Pressure Manifold Feed Plate, 5 Hole
Mfr # 25-2159-BLACK
Zoro # G0822433
product price: $37.39
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25-2159-BLACK
Zoro #
G0822433
UPC #
-
Country of Origin
United States
Description
Square Pressure Manifold Feed Plate, Aluminum, Anodized, Overall Height 50 mm, Overall Length 50 mm, Overall Width 11.8 mm, Fastener Thread Size M6, Mounting Hole Diameter 6 mm, Black, Attachment Type Bolt-On, Number of Mounting Holes 5, Includes Fasteners Yes, Includes (4) 13-6525 M6x25 mm Socket Head Cap Screw (SHCS), Gasket, Mounting Hardware, System of Measurement Metric, 25 Series, Compatible Brand and Series 80/20 25 Series, Compatible Manufacturer Model Number 13-6525
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.