
Sqr Pressure Manifold, Feed Plate, 5 Hole
Mfr # 2159
Zoro # G0797531
product price: $30.15
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2159
Zoro #
G0797531
UPC #
-
Country of Origin
United States
Description
Square Pressure Manifold Feed Plate, Aluminum, Anodized, Overall Height 2 in, Overall Length 2 in, Overall Width 1/2 in, Fastener Thread Size 1/4, Mounting Hole Diameter 1/4 in, 3/8 in, Silver, Attachment Type Bolt-On, Number of Mounting Holes 5, Includes Fasteners Yes, Includes (2) 3071 1/4-20 x 1 in Socket Head Cap Screw (SHCS), Gasket, Mounting Hardware, System of Measurement Inch, 10 Series, Compatible Brand and Series 80/20 10 Series, Compatible Manufacturer Model Number 3071
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.