Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sqr Pressure Manifold, Feed Plate, 5 Hole

  • Mfr # 2160

  • Zoro # G0797513


product price: $32.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2160
Zoro #
G0797513
UPC #
-
Country of Origin
United States

Description

Square Pressure Manifold Feed Plate, Aluminum, Anodized, Overall Height 3 in, Overall Length 3 in, Overall Width 3/4 in, Fastener Thread Size 5/16, Mounting Hole Diameter 5/16 in, 1/2 in, Silver, Attachment Type Bolt-On, Number of Mounting Holes 5, Includes Fasteners Yes, Includes (4) 3119 5/16-18 x 0.875 in Socket Head Cap Screw (SHCS), Gasket, Mounting Hardware, System of Measurement Inch, 15 Series, Compatible Brand and Series 80/20 15 Series, Compatible Manufacturer Model Number 3119

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.