
S/S Econ T-Nut 5/16-18 Thread, 15 S
Mfr # 3678
Zoro # G0805347
product price: $1.39
/eaSold in multiples of 8 for $11.12
Key Features
Series
15 Series
Weight
0.027
Dia./Thread Size
5/16-18
Nut Style
Slide in Economy T-Nut Offset Thread
Fastener Finish
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3678
Zoro #
G0805347
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Dia./Thread Size
5/16-18
Barrel Height
0.080"
Details
Item
S/S Econ T-Nut 5/16-18 Thread,15 S
Series
15 Series
Weight
0.027
Nut Style
Slide in Economy T-Nut Offset Thread
Fastener Finish
Stainless
System of Measurement
Inch
Basic Material
Stainless Steel
Description
S/S Econ T-Nut 5/16-18 Thread,15 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.