
T-Handle For Pivot Bracket, 25 S
Mfr # 25-2798
Zoro # G0823483
product price: $18.39
/eaKey Features
Series
25 Series
Material
Steel, Polyproylene
Finish
Zinc, Matte
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25-2798
Zoro #
G0823483
UPC #
-
Country of Origin
United States
Details
Series
25 Series
Material
Steel, Polyproylene
Finish
Zinc, Matte
Color
Black
Description
T Handle Kit, 25 Series, Metric, Overall Height 49.3 mm, Overall Length 63.3 mm, Overall Width 19.1 mm, Steel/Polypropylene, Zinc/Matte, Black, Includes Fasteners Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.