Zoro Homepage

T-Nut, 15 & 40 Series, Width 1/2 In.

  • Mfr # 3914

  • Zoro # G4972992


product price: $2.85
/ea

Key Features

Material
Steel
For Use With
15 Series
Series
15 Series
Finish
Zinc-Plated
Width (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3914
Zoro #
G4972992
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
1/2 in
Thread Size
M6 x 1.0
Fastener Thread Length
17/64 in
Fastener Thread Size
M6
For Slot Width
0.4 in

Details

Item
T-Nut
Material
Steel
For Use With
15 Series
Series
15 Series
Finish
Zinc-Plated
Threaded Hole Location
Single Offset
Compatible Brand and Series
80/20, 15 Series
System of Measurement
Inch
Product Type
T-Nut with Ball Spring
Fastener Type
T-Nut

Description

T-Nut with Ball Spring, For Slot Width 0.4 in, Steel, Zinc-Plated, Fastener Thread Size M6, Fastener Thread Length 17/64 in, T-Nut, Threaded Hole Location Single Offset, Roll-In, Metric, Compatible Brand and Series 80/20 15 Series, 15 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.