Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Nut, Centered Thread, Slide-In, 5/16-18

  • Mfr # 3789

  • Zoro # G715798602


product price: $0.45
/ea
Sold in multiples of 18 for $8.10

Key Features

Material
Steel
Finish
Zinc
Color
Bright
Thread Size
5/16"-18
Series
15 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3789
Zoro #
G715798602
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18

Details

Material
Steel
Finish
Zinc
Color
Bright
Series
15 Series

Description

T-Nut, Centered Thread,Slide-In, 5/16-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.