Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Nut, Steel, Zinc-Plated

  • Mfr # 14122

  • Zoro # G0816048


product price: $0.39
/ea
Sold in multiples of 20 for $7.80

Key Features

Series
20 Series
Color
Silver
Weight
0.003
Basic Material
Steel
Base Size
9.00mm x 9.00mm x 3.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14122
Zoro #
G0816048
UPC #
-
Country of Origin
Germany

Dimensions

Base Size
9.00mm x 9.00mm x 3.00mm
Dia./Thread Size
M5 X 0.8

Details

Item
Economy Slide In T-Nut 9X9X3 M5
Series
20 Series
Color
Silver
Weight
0.003
Basic Material
Steel
Nut Style
Economy Slide in T- Nut
Fastener Finish
Bright Zinc
System of Measurement
Metric

Description

T-Nut, Steel, Zinc-Plated, Fastener Thread Size M5, Fastener Thread Length 3 mm, T-Nut, Slide-In, Metric, Compatible Brand and Series 80/20 20 Series, 20 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.