Zoro Homepage

T-Nut, Steel, Zinc-Plated

  • Mfr # 14125

  • Zoro # G0816020


product price: $0.61
/ea
Sold in multiples of 14 for $8.54

Key Features

Series
45 Series
Weight
0.01
Color
Silver
Nut Style
Economy Slide in T- Nut
Base Size
15.00mm x 10.00mm x 5.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14125
Zoro #
G0816020
UPC #
-
Country of Origin
United States

Dimensions

Base Size
15.00mm x 10.00mm x 5.00mm
Dia./Thread Size
M6 X 1.0

Details

Series
45 Series
Weight
0.01
Color
Silver
Nut Style
Economy Slide in T- Nut
Basic Material
Steel
System of Measurement
Metric
Fastener Finish
Bright Zinc

Description

T-Nut, Steel, Zinc-Plated, Fastener Thread Size M6, Fastener Thread Length 5 mm, T-Nut, Slide-In, Metric, Compatible Brand and Series 80/20 45 Series, 45 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.