
T-Nut, Steel, Zinc-Plated
Mfr # 14128
Zoro # G0816389
product price: $0.63
/eaSold in multiples of 14 for $8.82
Key Features
Series
45 Series
Color
Silver
Weight
0.0218
Dia./Thread Size
M6 X 1.0
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14128
Zoro #
G0816389
UPC #
-
Country of Origin
Germany
Dimensions
Dia./Thread Size
M6 X 1.0
Base Size
19.00mm x 19.00mm x 4.00mm
Details
Series
45 Series
Color
Silver
Weight
0.0218
System of Measurement
Metric
Fastener Finish
Bright Zinc
Nut Style
Economy Slide in T- Nut
Basic Material
Steel
Description
T-Nut, Steel, Zinc-Plated, Fastener Thread Size M6, Fastener Thread Length 4 mm, T-Nut, Slide-In, Metric, Compatible Brand and Series 80/20 45 Series, 45 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.