
T-Nut, Steel, Zinc-Plated
Mfr # 14159
Zoro # G0816188
product price: $0.51
/eaSold in multiples of 20 for $10.20
Key Features
Color
Silver
Thread Size
M4 x 0.7
Series
20 Series
Material
Steel
Finish
Bright Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14159
Zoro #
G0816188
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M4 x 0.7
Details
Color
Silver
Series
20 Series
Material
Steel
Finish
Bright Zinc
Description
T-Nut, Steel, Zinc-Plated, Fastener Thread Size M4, Fastener Thread Length 3 mm, T-Nut, Slide-In, Metric, Compatible Brand and Series 80/20 20 Series, 20 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.