
T-Nut, Steel, Zinc-Plated
Mfr # 3203
Zoro # G0802459
product price: $1.65
/eaSold in multiples of 6 for $9.90
Key Features
Type
Standard T-Nut
Series
15 Series
Color
Black
Weight
0.022
Fastener Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3203
Zoro #
G0802459
UPC #
-
Country of Origin
Multiple
Dimensions
Dia./Thread Size
5/16-18
Base Size
.700" x .625" x .243"
Details
Item
Standard T-Nut 5/16-18,Thread 15S
Type
Standard T-Nut
Series
15 Series
Color
Black
Weight
0.022
Fastener Finish
Zinc
Basic Material
Steel
System of Measurement
Inch
Nut Style
Standard Slide in T- Nut
Description
T-Nut, Steel, Zinc-Plated, Fastener Thread Size 5/16 In.-18, Fastener Thread Length 1/4 in, T-Nut, Slide-In, Inch, Compatible Brand and Series 80/20 15 Series, 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.