Zoro Homepage

T-Nut, Steel, Zinc-Plated

  • Mfr # 3204

  • Zoro # G0802407


product price: $2.15
/ea
Sold in multiples of 6 for $12.90

Key Features

Type
Standard T-Nut
Series
10 Series
Basic Material
Steel
Fastener Finish
Zinc
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3204
Zoro #
G0802407
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size
.490" x .431" x .171"
Dia./Thread Size
1/4-20

Details

Item
Standard T-Nut 1/4-20,Thread 10S
Type
Standard T-Nut
Series
10 Series
Basic Material
Steel
Fastener Finish
Zinc
System of Measurement
Inch
Nut Style
Standard Slide in T- Nut

Description

T-Nut, Steel, Zinc-Plated, Fastener Thread Size 1/4 In.-20, Fastener Thread Length 11/64 in, T-Nut, Slide-In, Inch, Compatible Brand and Series 80/20 10 Series, 10 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.