
T-Nut, Steel, Zinc-Plated
Mfr # 3206
Zoro # G0802483
product price: $2.15
/eaSold in multiples of 5 for $10.75
Key Features
Type
Standard T-Nut
Series
10 Series
Weight
0.008
Color
Black
Dia./Thread Size
M5 X 0.8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3206
Zoro #
G0802483
UPC #
-
Country of Origin
China
Dimensions
Dia./Thread Size
M5 X 0.8
Base Size
.490" x .431" x .171"
Details
Type
Standard T-Nut
Series
10 Series
Weight
0.008
Color
Black
Basic Material
Steel
Fastener Finish
Zinc
Nut Style
Standard Slide in T- Nut
System of Measurement
Metric
Description
T-Nut, Steel, Zinc-Plated, Fastener Thread Size M5, Fastener Thread Length 11/64 in, T-Nut, Slide-In, Inch, Compatible Brand and Series 80/20 10 Series, 10 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.