
T-Nut, Steel, Zinc-Plated
Mfr # 3705
Zoro # G0804927
product price: $1.59
/eaSold in multiples of 6 for $9.54
Key Features
Type
Standard T-Nut
Series
10 Series
Color
Bright
Weight
0.007
Nut Style
Standard Slide in T- Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3705
Zoro #
G0804927
UPC #
-
Country of Origin
China
Dimensions
Base Size
0.490" x 0.431" x 0.171"
Dia./Thread Size
10-32
Details
Item
Stand 10-32 T-Nut Brt Zinc,10 S
Type
Standard T-Nut
Series
10 Series
Color
Bright
Weight
0.007
Nut Style
Standard Slide in T- Nut
Fastener Finish
Zinc
Basic Material
Steel
System of Measurement
Inch
Description
T-Nut, Steel, Zinc-Plated, Fastener Thread Size #10-32, Fastener Thread Length 11/64 in, T-Nut, Slide-In, Inch, Compatible Brand and Series 80/20 10 Series, 10 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.