
T-Nut, Steel, Zinc-Plated
Mfr # 3868
Zoro # G0806248
product price: $1.59
/eaSold in multiples of 6 for $9.54
Key Features
Type
Standard T-Nut
Series
15 Series
Color
Bright
Weight
0.022
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3868
Zoro #
G0806248
UPC #
-
Country of Origin
United States
Dimensions
Base Size
.700" x .625" x .243"
Dia./Thread Size
M8 X 1.25
Details
Item
Standard T-Nut M8 X 1.25 15 S
Type
Standard T-Nut
Series
15 Series
Color
Bright
Weight
0.022
System of Measurement
Metric
Basic Material
Steel
Fastener Finish
Zinc
Nut Style
Standard Slide in T- Nut
Description
T-Nut, Steel, Zinc-Plated, Fastener Thread Size M8, Fastener Thread Length 1/4 in, T-Nut, Slide-In, Inch, Compatible Brand and Series 80/20 15 Series, 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.