
T-Nut, Steel, Zinc-Plated
Mfr # 40-3202
Zoro # G0830748
product price: $1.49
/eaSold in multiples of 6 for $8.94
Key Features
Type
Standard T-Nut
Series
40 Series
Color
Black
Weight
0.024
Nut Style
Standard Slide in T- Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-3202
Zoro #
G0830748
UPC #
-
Country of Origin
United States
Dimensions
Base Size
17.45mm x 15.88mm x 6.35mm
Dia./Thread Size
1/4-20
Details
Type
Standard T-Nut
Series
40 Series
Color
Black
Weight
0.024
Nut Style
Standard Slide in T- Nut
Fastener Finish
Zinc
Basic Material
Steel
System of Measurement
Inch
Description
T-Nut, Steel, Zinc-Plated, Fastener Thread Size 1/4 In.-20, Fastener Thread Length 6.4 mm, T-Nut, Slide-In, Metric, Compatible Brand and Series 80/20 40 Series, 40 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.