This item is Discontinued.

80/20 T-Slot, 15S, 145 In L, 1.5 In W, 3 In H 1530-LS-145

T-Slot, 15S, 145 In L, 1.5 In W, 3 In H (Discontinued)

  • Mfr # 1530-LS-145
  • Zoro # G1100513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1530-LS-145
Zoro #
G1100513
UPC #
-
Country of Origin
United States

Dimensions

Length
145 in
Width (In.)
1.5 in
Height (In.)
3.0 in
Bore Dia. (In.)
0.26 in
Slot Width (In.)
0.32 in
Nominal Length
12 ft
Overall Length
145 in
Weight per Unit Length
1.97 lb-ft
Bore Diameter
17/64 in
Slot Width
0.3 in
Profile Width
1 1/2 in
Profile Height
3 in
Rail HxW
3 in x 1 1/2 in

Details

Type
T-Slotted
Material
Aluminum
Finish
Anodized
Extrusion Texture
Smooth
Number of Open Slots
6
For Use With
15 Series
Item
Framing Extrusion
Weight/Ft. (Lb.)
1.97 lb/ft
Series
15 Series
Yield Strength
35,000 psi
Extrusion Profile
Rectangle
System of Measurement
Inch
Extrusion Type
T-Slotted
Rail Profile
Double
Slot Location
Adjacent-Sides
Profile Type
Double
Color
Silver
Profile Shape
Rectangle
Relative Profile Weight
Lite
Temper
T6
Product Type
T-Slot

Description

T-Slot, Inch, Double, Silver, Weight per Unit Length 1.97 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Smooth, Nominal Length 12 ft, Aluminum, Number of Open Slots 6, Profile Height 3 in, Profile Width 1 1/2 in, Overall Length 145 in, 15 Series, Rectangle, Slot Width 0.3 in, Yield Strength 35,000 psi, Relative Profile Weight Lite, Slot Location Adjacent-Sides, Finish Anodized, Temper T6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.