T-Slot, 15S, 97 In L, 1.5 In W, 3 In H
Mfr # 1530-97
Zoro # G3092056
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Length
97 in
Width (In.)
1.5 in
Type
T-Slotted
Material
Aluminum
Finish
Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1530-97
Zoro #
G3092056
UPC #
-
Country of Origin
United States
Dimensions
Length
97 in
Width (In.)
1.5 in
Height (In.)
3.0 in
Slot Width (In.)
0.32 in
Bore Dia. (In.)
0.26 in
Nominal Length
8 ft
Slot Width
0.32 in
Bore Diameter
17/64 in
Profile Width
1 1/2 in
Overall Length
97 in
Profile Height
3 in
Weight per Unit Length
2.43 lb-ft
Description
T-Slot Profile, Inch, Double, Silver, Weight per Unit Length 2.43 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Grooved, Nominal Length 8 ft, Aluminum, Number of Open Slots 6, Profile Height 3 in, Profile Width 1 1/2 in, Overall Length 97 in, 15 Series, Rectangle, Slot Width 0.32 in, Yield Strength 35,000 psi, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.