T-Slot Cover, 20 Series, Width 1/4 In.
Mfr # 12004
Zoro # G3033129
product price: $11.25
/eaKey Features
Material
Polypropylene
For Use With
20 Series
Type
T-Slot Cover
Series
20 Series
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12004
Zoro #
G3033129
UPC #
-
Country of Origin
Germany
Dimensions
Length
2m
Width (In.)
1/4 in
Height (In.)
6.25mm
Overall Width
6 mm
Overall Length
2 m
Overall Height
6 mm
For Slot Width
5.3 mm
Details
Item
T-Slot Cover
Material
Polypropylene
For Use With
20 Series
Type
T-Slot Cover
Series
20 Series
Finish
Matte
For Profile Type
Single
Color
Black
Product Type
T-Slot Cover
Includes Fasteners
No
Cover Type
Dust Cover
Compatible Brand and Series
20 Series, 80/20
System of Measurement
Metric
Description
T-Slot Cover, Matte, 20 Series, Overall Height 6 mm, Overall Width 6 mm, Overall Length 2 m, Metric, Black, For Slot Width 5.26 mm, Plastic, Includes Fasteners No, Dust Cover, For Profile Type Single, Compatible Brand and Series 20 Series, 80/20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.