Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Slot Framing System, 6.81mm Bore dia.

  • Mfr # 40-4080-6.05M

  • Zoro # G108449548


product price: $470.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Finish
Anodized
Extrusion Texture
Smooth
Number of Open Slots
6
Yield Strength
241.1 N/mm²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-4080-6.05M
Zoro #
G108449548
UPC #
-
Country of Origin
United States

Dimensions

Weight per Unit Length
0.23 in-lb
Nominal Length
20 ft
Overall Length
238.19 in
Slot Width
20.57 mm
Profile Width
40 mm
Profile Height
80 mm
Bore Diameter
6.81 mm

Details

Material
Aluminum
Finish
Anodized
Extrusion Texture
Smooth
Number of Open Slots
6
Item
T-Slot Framing System
Yield Strength
241.1 N/mm²
Series
40 Series
Product Type
T-Slot
Color
Clear
Profile Shape
Rectangle
System of Measurement
Metric
Relative Profile Weight
Heavy
Profile Type
Double
Temper
T5

Description

T Slot Framing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.