Zoro Homepage

T-Slot Framing System, 6.81mm Bore dia.

  • Mfr # 40-4080-UL-3M

  • Zoro # G108447049


product price: $158.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Series
40 Series
Finish
Anodized
Extrusion Texture
Smooth
Number of Open Slots
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-4080-UL-3M
Zoro #
G108447049
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
6.81 mm
Profile Width
40 mm
Nominal Length
10 ft
Slot Width
20.57 mm
Overall Length
238.19 in
Profile Height
80 mm
Weight per Unit Length
0.14 in-lb

Details

Item
T-Slot Framing System
Material
Aluminum
Series
40 Series
Finish
Anodized
Extrusion Texture
Smooth
Number of Open Slots
6
Color
Clear
Relative Profile Weight
Ultra-Lite
Temper
T5
Product Type
T-Slot
System of Measurement
Metric
Yield Strength
241.1 N/mm²
Profile Type
Double
Profile Shape
Rectangle

Description

Press-Fit Framing System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.