Zoro Homepage

T-Slot Framing System, Double, 8 ft, Clear

  • Mfr # 1530-96

  • Zoro # G910724376


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Series
15 Series
Finish
Anodized
Extrusion Texture
Grooved
Number of Open Slots
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1530-96
Zoro #
G910724376
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
242 in
Profile Height
1 1/2 in
Profile Width
3 in
Weight per Unit Length
0.2 lb-in
Nominal Length
8 ft
Slot Width
0.53 in

Details

Item
T-Slot Framing System
Material
Aluminum
Series
15 Series
Finish
Anodized
Extrusion Texture
Grooved
Number of Open Slots
6
Color
Clear
Product Type
T-Slot
Profile Shape
Rectangle
Yield Strength
35,000 psi
System of Measurement
Inch
Relative Profile Weight
Heavy
Profile Type
Double

Description

Framing Systems Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.