T-Slot Framing System, Single, 4 ft, Black
Mfr # 1515-LITE-BLACK-48
Zoro # G310724198
product price: $52.16
/eaKey Features
Material
Aluminum
Series
15 Series
Finish
Anodized
Number of Open Slots
4
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1515-LITE-BLACK-48
Zoro #
G310724198
UPC #
-
Country of Origin
United States
Dimensions
Weight per Unit Length
0.08 lb-in
Profile Width
1 1/2 in
Profile Height
1 1/2 in
Overall Length
242 in
Nominal Length
4 ft
Slot Width
0.32 in
Details
Item
T-Slot Framing System
Material
Aluminum
Series
15 Series
Finish
Anodized
Number of Open Slots
4
Color
Black
Extrusion Texture
Grooved
Yield Strength
35,000 psi
System of Measurement
Inch
Profile Shape
Square
Relative Profile Weight
Lite
Product Type
T-Slot
Profile Type
Single
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.