T-Slot Framing System, Single, 6 ft, Clear
Mfr # 1010-S-72
Zoro # G310723955
product price: $34.15
/eaKey Features
Material
Aluminum
Series
10 Series
Finish
Anodized
Extrusion Texture
Smooth
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010-S-72
Zoro #
G310723955
UPC #
-
Country of Origin
United States
Dimensions
Weight per Unit Length
0.04 lb-in
Overall Length
242 in
Profile Height
1 in
Profile Width
1 in
Nominal Length
6 ft
Slot Width
0.26 in
Details
Item
T-Slot Framing System
Material
Aluminum
Series
10 Series
Finish
Anodized
Extrusion Texture
Smooth
Color
Clear
Number of Open Slots
4
Yield Strength
35,000 psi
System of Measurement
Inch
Product Type
T-Slot
Resistance Properties
Dirt Resistant
Profile Shape
Square
Relative Profile Weight
Heavy
Profile Type
Single
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.