Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Slot Framing System, Single, 8 ft, Clear

  • Mfr # 1515-ULS-96

  • Zoro # G510724332


product price: $73.49
/ea

Key Features

Material
Aluminum
Series
15 Series
Finish
Anodized
Extrusion Texture
Smooth
Number of Open Slots
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1515-ULS-96
Zoro #
G510724332
UPC #
-
Country of Origin
United States

Dimensions

Weight per Unit Length
0.07 lb-in
Profile Height
1 1/2 in
Profile Width
1 1/2 in
Overall Length
242 in
Slot Width
0.32 in
Nominal Length
8 ft

Details

Item
T-Slot Framing System
Material
Aluminum
Series
15 Series
Finish
Anodized
Extrusion Texture
Smooth
Number of Open Slots
4
Color
Clear
Profile Shape
Square
Product Type
T-Slot
Relative Profile Weight
Ultra-Lite
Resistance Properties
Dirt Resistant
System of Measurement
Inch
Yield Strength
35,000 psi
Profile Type
Single

Description

Framing Systems Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.