Zoro Homepage

T-SlotFramingConnector, Steel, 6.2x15.9mm

  • Mfr # 40-3088

  • Zoro # G421830450


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Material
Steel
Thread Size
M8 x 1.25
Series
40 Series
Color
Bright
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-3088
Zoro #
G421830450
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M8 x 1.25

Details

Material
Steel
Series
40 Series
Color
Bright
Finish
Zinc

Description

T-Slot Framing System Connecto

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.