Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Slotted Extrusion, 10S, 6 LX1 In H

  • Mfr # 2565

  • Zoro # G2584057


product price: $25.88
/ea

Key Features

Length
6"
Width (In.)
1 in
Type
T-Slotted
Material
Aluminum 6105-T5
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2565
Zoro #
G2584057
UPC #
-
Country of Origin
United States

Dimensions

Length
6"
Width (In.)
1 in
Height (In.)
1 in
Slot Width (In.)
0.26
Bore Dia. (In.)
0.21
Overall Length
6 in
Overall Width
1 in
Overall Height
1 in
For Slot Width
17/64 in

Details

Type
T-Slotted
Material
Aluminum 6105-T5
Finish
Anodized
Extrusion Texture
Grooved
Number of Open Slots
4
For Use With
10 Series
Yield Strength
35,000 lb./sq. in.
Weight/Ft. (Lb.)
0.25
Item
Support
Extrusion Profile
T-Slotted
Series
10 Series
Number of Mounting Holes
2
Color
Gray
Includes
Socket Head Cap Screws, T-Nuts, Washers
Connector Type
Support
Includes Fasteners
Yes
System of Measurement
Inch
Fastener Mounting Type
Slide-In
Inside Corner Bracket Style
45 Degrees Angle
Product Type
45 Degrees Support

Description

45 Degrees Support, Gray, Anodized, Number of Mounting Holes 2, Overall Height 1 in, Slide-In, Overall Length 6 in, Overall Width 1 in, Aluminum, Inside Corner Bracket Style 45 Degrees Angle, Includes Fasteners Yes, 10 Series, System of Measurement Inch, Support, For Slot Width 17/64 in, Includes Socket Head Cap Screws, T-Nuts, Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.