Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee Joining Plate, 5 Hole, For 15S

  • Mfr # 4340

  • Zoro # G2779262


product price: $13.69
/ea

Key Features

Material
Aluminum 6105-T5
For Use With
1515, 1530
Series
15 Series
Finish
Anodized
For Slot Width
21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4340
Zoro #
G2779262
UPC #
-
Country of Origin
United States

Dimensions

For Slot Width
21/64 in
Overall Length
1/4 in
Mounting Hole Diameter
21/64 in
Overall Width
4 1/2 in
Overall Height
4 1/2 in

Details

Item
Joining Plate
Material
Aluminum 6105-T5
For Use With
1515, 1530
Series
15 Series
Finish
Anodized
Inside Corner Bracket Style
Tee
System of Measurement
Inch
Connector Type
Joining Plate
Color
Silver
Number of Mounting Holes
5
Product Type
Tee Flat Plate

Description

T Flat Plate, Silver, Anodized, Number of Mounting Holes 5, Overall Height 4 1/2 in, 21/64 in, Overall Length 1/4 in, Overall Width 4 1/2 in, Aluminum, Inside Corner Bracket Style Tee, 15 Series, System of Measurement Inch, Joining Plate, For Slot Width 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.