Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TeeJoiningPlate, Alum, Silver, 2in, 13/64in

  • Mfr # 4123

  • Zoro # G0807453


product price: $12.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4123
Zoro #
G0807453
UPC #
-
Country of Origin
United States

Description

Flat Plate, Silver, Anodized, Number of Mounting Holes 6, Overall Height 2 in, Slide-In, 17/64 in, Black FBHSCS and Slide-In Economy T-Nut Centered Thread, Overall Length 5 in, Overall Width 13/64 in, Fastener Thread Length 1/2 in, Aluminum, Fastener Thread Size 1/4 In.-20, System of Measurement Inch, Flat Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.