Zoro Homepage

TeeJoiningPlate, Alum, Silver, 4in, 13/64in

  • Mfr # 4112

  • Zoro # G0807480


product price: $14.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4112
Zoro #
G0807480
UPC #
-
Country of Origin
United States

Details

Item
Tee Joining Plate For 1010 7 Hole 10 S

Description

T Flat Plate, Silver, Anodized, Number of Mounting Holes 7, Overall Height 4 in, Slide-In, 17/64 in, Black FBHSCS and Slide-In Economy T-Nut Centered Thread, Overall Length 4 in, Overall Width 13/64 in, Fastener Thread Length 1/2 in, Aluminum, Fastener Thread Size 1/4 In.-20, System of Measurement Inch, Flat Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.