Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Hanger, 15 Series

  • Mfr # 2100

  • Zoro # G6596195


product price: $21.69
/ea

Key Features

Material
Nylon
For Use With
15 Series
Series
15 Series
Finish
Matte
Width (In.)
3/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2100
Zoro #
G6596195
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
3/10 in
Overall Width
1/4 in
Mounting Hole Diameter
1/2 in
Overall Height
1 11/16 in
For Slot Width
0.4 in
Overall Length
2 15/16 in

Details

Item
Tool Hanger
Material
Nylon
For Use With
15 Series
Series
15 Series
Finish
Matte
Includes Fasteners
No
Compatible Brand and Series
80/20, 15 Series
Product Type
Tool Hanger
For Profile Type
Single
System of Measurement
Inch
Color
Black
Attachment Type
Hook
Bottom
Closed

Description

Tool Hanger, Nylon, Matte, Overall Height 1 11/16 in, Overall Length 2 15/16 in, Overall Width 1/4 in, Mounting Hole Diameter 1/2 in, Slide-In, Fastener Thread Length Not Applicable, Black, Attachment Type Slide-In, Includes Fasteners No, Projection Not Applicable, Bottom Closed, System of Measurement Inch, For Profile Type Single, For Slot Width 0.4 in, 15 Series, Compatible Brand and Series 80/20, 15 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.