
Trans Inside Crn Brkt 2 Hole 10S To 15S
Mfr # 4503
Zoro # G0809352
product price: $6.25
/eaSold in multiples of 2 for $12.50
Key Features
Color
Clear
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4503
Zoro #
G0809352
UPC #
-
Country of Origin
United States
Details
Item
Trans Inside Crn Brkt 2 Hole 10S To 15S
Color
Clear
Material
Aluminum
Description
Inside Corner Bracket, Silver, Anodized, Number of Mounting Holes 2, Overall Height 1 1/2 in, Slide-In, 21/64 in, Black BHSCS and Slide-In Economy T-Nut Centered Thread; Black BHSCS with Washer and Slide-In Economy T-Nut Offset Thread, Overall Length 7/8 in, Overall Width 1 1/2 in, Fastener Thread Length 1/2 in, 5/8 in, Aluminum, Fastener Thread Size 1/4 In.-20, 5/16 In.-18, Inside Corner Bracket Style 90 Degrees Angle, System of Measurement Inch, Inside Corner Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.