
TransitionStrip, Alum, Silver, 21/2in, 1/2in
Mfr # 4522
Zoro # G0809407
product price: $7.79
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4522
Zoro #
G0809407
UPC #
-
Country of Origin
United States
Details
Item
Trans Ctr Slot Strip 2 Hole 10S To 15S
Description
Straight Slotted Transition Flat Plate with Flush Offset, Silver, Anodized, Number of Mounting Holes 2, Overall Height 2 1/2 in, Slide-In, 21/64 in, Black FBHSCS and Slide-In Economy T-Nut Centered Thread; Black FBHSCS with Slide-In Economy T-Nut Offset Thread, Overall Length 1 1/2 in, Overall Width 1/2 in, Fastener Thread Length 687/1000 in, 3/4 in, Aluminum, Fastener Thread Size 1/4 In.-20, 5/16 In.-18, System of Measurement Inch, Flat Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.