Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TransitionStrip, Alum, Silver, 4in, 1/4in

  • Mfr # 4520

  • Zoro # G0809413


product price: $10.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4520
Zoro #
G0809413
UPC #
-
Country of Origin
United States

Description

Rectangular Transition Flat Plate, Silver, Anodized, Number of Mounting Holes 6, Overall Height 4 in, Slide-In, 21/64 in, Black FBHSCS and Slide-In Economy T-Nut Centered Thread; Black FBHSCS with Slide-In Economy T-Nut Offset Thread, Overall Length 3 in, Overall Width 1/4 in, Fastener Thread Length 1/2 in, 687/1000 in, Aluminum, Fastener Thread Size 1/4 In.-20, 5/16 In.-18, System of Measurement Inch, Flat Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.