Zoro Homepage

Tri-Slot 1" X 1" T-Slot 242" Profile

  • Mfr # 1003-242

  • Zoro # G0816562


product price: $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003-242
Zoro #
G0816562
UPC #
-
Country of Origin
United States

Details

Item
Tri-Slot 1" X 1" T-Slot 242" Profile

Description

T-Slot Profile, Inch, Single, Silver, Weight per Unit Length 0.04 lb-in, Bore Diameter 7/32 in, Extrusion Texture Grooved, Nominal Length 20 ft, Aluminum, Number of Open Slots 3, Profile Height 1 in, Profile Width 1 in, Overall Length 242 in, 10 Series, Square, Slot Width 0.26 in, Yield Strength 25,000 psi, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.