Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangular Corner Connector, 3 Way

  • Mfr # 40-4441-BLACK

  • Zoro # G0832951


product price: $50.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-4441-BLACK
Zoro #
G0832951
UPC #
-
Country of Origin
United States

Description

Triangular Corner Connector, Black, Anodized, Overall Height 40 mm, Threaded, 8.3 mm, Socket Head Cap Screw (SHCS), Overall Width 40 mm, Fastener Thread Length 25 mm, Aluminum, Fastener Thread Size M8, Inside Corner Bracket Style Triangular, System of Measurement Metric, Triangular Corner Connector, For Profile Type Triple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.