Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Framing System Profiles

  • Mfr # 40002-CP

  • Zoro # G321829110


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Series
40 Series
Material
Anodized Aluminum
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40002-CP
Zoro #
G321829110
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in

Details

Color
Silver
Series
40 Series
Material
Anodized Aluminum

Description

Tube Framing System Profiles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.