Zoro Homepage

UnibearingPad, UHMWPE, Black, 11/4in, 1/4in

  • Mfr # 6817

  • Zoro # G0811008


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6817
Zoro #
G0811008
UPC #
-
Country of Origin
United States

Details

Item
Black Unibearing Pad 15 S

Description

Keyed Unibearing Pad, Black, Smooth, Overall Height 1 1/4 in, Threaded, 13/64 in, Flat Head Socket Cap Screw (FHSCS), Overall Length 2 25/32 in, Overall Width 1/4 in, Fastener Thread Length 3/8 in, UHMW PE, Fastener Thread Size #10-34, Includes Fasteners Yes, System of Measurement Inch, Keyed Unibearing Pad, Includes (2) 3650 #10-24 x 0.375 in Flat Head Socket Cap Screw (FHSCS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.