Universal Pivot
Mfr # 40-4395
Zoro # G1924185
product price: $39.25
/eaKey Features
Material
Aluminum 6105-T5
For Use With
40-4080/40-4080-LITE/40-8080
Series
40 Series
Finish
Anodized
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-4395
Zoro #
G1924185
UPC #
-
Country of Origin
United States
Dimensions
Mounting Hole Diameter
8.3 mm
Overall Width
120.7 mm
Fastener Thread Size
8 mm
Overall Height
50.8 mm
Fastener Thread Length
16 mm, 40 mm
For Slot Width
10.2 mm
Overall Length
120 mm
Details
Item
Universal Pivot
Material
Aluminum 6105-T5
For Use With
40-4080/40-4080-LITE/40-8080
Series
40 Series
Finish
Anodized
System of Measurement
Metric
Pivot Type
Standard
Product Type
Universal Standard Structural Pivot
Maximum Range of Motion
180 Degrees
Includes Fasteners
Yes
Compatible Brand and Series
40 Series
Pivot Orientation
Universal
Color
Silver
Compatible Manufacturer Model Number
40-4080, 40-4080-LITE, 40-8080
Minimum Range of Motion
0 Degrees
Arm Style
Straight
Includes
Button Head Socket Cap Screw, Socket Head Cap Screw
Description
Universal Standard Structural Pivot, Silver, Anodized, Overall Height 50.8 mm, 8.3 mm, Overall Length 120 mm, Overall Width 120.7 mm, Fastener Thread Length 16 mm, 40 mm, Aluminum, Fastener Thread Size 8 mm, Includes Fasteners Yes, 40 Series, System of Measurement Metric, For Slot Width 10 9/64 mm, Includes Button Head Socket Cap Screw, Socket Head Cap Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.