Wedge Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated

  • Mfr # 65-2904

  • Zoro # G0839227


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Anchor Diameter
1/4"
Material
Steel
Finish
Zinc Plated
Series
Metric
Weight
0.033
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-2904
Zoro #
G0839227
UPC #
-
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Overall Length
1-3/4"
Thread Length
19.05mm

Details

Item
Wedge Anchor
Material
Steel
Finish
Zinc Plated
Series
Metric
Weight
0.033
Ultimate Shear (Lb.)
822.35 kg
Ultimate Tension (Lbs.)
803.30 kg

Description

Wedge Flr Anchw/Hex Nut/Wash 1/4"X1 3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.