Zoro Homepage

White Unibearing Pad 15 Series

  • Mfr # 6814

  • Zoro # G0811050


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6814
Zoro #
G0811050
UPC #
-
Country of Origin
United States

Description

Linear Bearing Pad, Unibearing, Overall Height 3/8 in, Overall Length 2 25/32 in, Overall Width 1 1/4 in, Housing Material UHMW PE, Smooth, White, System of Measurement Inch, 15 Series, Includes Fasteners Yes, Pad Material UHMW Plastic, Compatible Brand and Series 80/20 15 Series, Includes (2) 3650 #10-24 x 0.375 in Flat Head Socket Cap Screw (FHSCS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.